Shop All Screwdrivers
Westward
Demolition Slotted Screwdriver 5/16 in Square
Mfr # 401M10
Zoro # G4572169
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 5/16 in
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401M10
- Zoro # G4572169
- UPC # 00194484255190
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 6 in |
Overall Length | 10 3/4 in |
Handle Length | 5 in |
For Fastener Size | 5/16 in |
Shank Diameter | 0.33 in |
Description
When you are doing construction work, it is important to have the right tools. This Westward 401M10 Demolition Slotted Screwdriver will help you get the job done quickly and efficiently. The chrome plated blade, shank and manganese phosphated tip ensure that this screwdriver will last for a long time. The handle design is ergonomic with a non-slip surface for comfort and ease of use. It has an overall length of 10 3/4 in., a 5/16" tip size, 6 in shank length and alloy steel shank material. A hexagonal cross section at the base of the handle allows you to turn it using pliers or wrench if needed. If you want a tool that can help speed up your projects, this Westward Demolition Slotted Screwdriver is exactly what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 9/32,135 Deg (2UFW1)
- HUSQVARNA Power Cutter Cart, Use W/Mfr. No. K970 (KV970)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305517)
- WELLER Crescent Chain Wrench 15 in. L 1 pk (CW15)
- WESTWARD Precision Slotted Screwdriver 2 mm Round (401L70)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401K90)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M52)
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M18)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M20)
- WESTWARD Magnetic Tip Slotted Screwdriver 1/8 in Round (401M04)
- GEDORE Torque Screwdriver S 1/4", 4-9 Nm (757-09)
- Westward Screwdrivers and Nutdrivers