Shop All Screwdrivers
Westward
Demolition Slotted Screwdriver 1/4 in Square
Mfr # 401M09
Zoro # G5088802
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1/4 in
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401M09
- Zoro # G5088802
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 6 in |
Overall Length | 10 1/2 in |
Handle Length | 4 1/2 in |
For Fastener Size | 1/4 in |
Shank Diameter | 0.25 in |
Description
Demolition Slotted Screwdriver, Tip Size 1/4 in, Slotted, Ergonomic, Overall Length 10 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Set, 12 Pieces, Manual, 2 and 3 Jaws (PA7)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 10x (1511-10)
- IRWIN Hanson EX-3 Carbon Steel Spiral Screw Extractor 6 in. 1 pc (53403)
- WIHA SAE Plain Hex Key, 7/32" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33483)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401M50)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M20)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M46)
- WESTWARD Insulated Slotted Screwdriver 1/8 in Round (1YXJ9)
- WESTWARD Demolition Slotted Screwdriver 3/8 in Square (401M13)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M30)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M06)
- Westward Screwdrivers and Nutdrivers