Shop All Screwdrivers
Westward
Demolition Slotted Screwdriver 1/4 in Square
Mfr # 401M08
Zoro # G5117913
original price:
$5.34
10% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1/4 in
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401M08
- Zoro # G5117913
- UPC # 00194484255183
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 4 in |
Overall Length | 8 1/2 in |
Handle Length | 4 1/2 in |
For Fastener Size | 1/4 in |
Shank Diameter | 0.25 in |
Description
Demolition Slotted Screwdriver, Tip Size 1/4 in, Slotted, Ergonomic, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ratchet, Rt3422 (76022)
- WESTWARD Hole Saw, Bi-Metal, 5-1/2 in. (29VU46)
- NIPPON AMERICA 9 in. Connector Crimping Tool (IS-CR1005)
- MAYHEW PRO Cold Chisel, 3/4 in. x 7 in., Steel, BO (10212)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L02)
- WESTWARD Precision Slotted Screwdriver 3 mm Round (401L72)
- WESTWARD Precision Phillips Screwdriver #1 Round (401L56)
- WESTWARD Precision Slotted Screwdriver 1.8 mm Round (401L69)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M03)
- WESTWARD Precision Slotted Screwdriver 2 mm Round (401L70)
- WERA Screwdriver 5/32 in Round (5110004001)
- Westward Screwdrivers and Nutdrivers