Shop All Screwdrivers
Westward
Demolition Phillips Screwdriver #3 Square
Mfr # 401M17
Zoro # G5118010
original price:
$6.29
10% off
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #3
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401M17
- Zoro # G5118010
- UPC # 00194484255268
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 6 in |
Overall Length | 10 3/4 in |
Handle Length | 5 in |
Shank Diameter | 0.33 in |
For Fastener Size | #3 |
Description
Demolition Phillips Screwdriver, Tip Size #3, Phillips, Ergonomic, Overall Length 10 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID 6" TURBO BLASTER BLOW GUN (SG99230)
- URREA 3-7/8" Satin finish 12pt combination jumbo wrench (12124)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX202)
- INGERSOLL-RAND Air Sander, Straight Line, 9 CFM (315)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401K90)
- WESTWARD Insulated Slotted Screwdriver 5/32 in Round (1YXK1)
- WESTWARD Precision Slotted Screwdriver 2 mm Round (401L70)
- WESTWARD General Purpose Phillips Screwdriver #4 Square (401L86)
- WESTWARD Demolition Slotted Screwdriver 5/16 in Square (401M11)
- WESTWARD Precision Slotted Screwdriver 7/64 in Round (401K82)
- GENERAL TOOLS SCREWDRIVER LIGHTED 8-IN-1 PRECISION (GN75108)
- Westward Screwdrivers