Shop All Deburring Tools
Westward
Deburring Tool Kit, Series B, 4 Pcs
Mfr # 4KTU8
Zoro # G1532763
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes B-10 and B-20 Blades, Handle with Depress-Type Locking Button
- Series B
- Features Handle Stores Blades
- Blade Material High Speed Steel
- Blade Trade Number B10, B20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4KTU8
- Zoro # G1532763
- UPC # 190735850336
- Country of Origin China
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Includes | B-10 and B-20 Blades, Handle with Depress-Type Locking Button |
Series | B |
Features | Handle Stores Blades |
Blade Material | High Speed Steel |
Blade Trade Number | B10, B20 |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Blade Material High Speed Steel, Blade Trade Number B10, B20, Number of Blades 2, Features Handle Stores Blades, Includes B-10 and B-20 Blades, Handle with Depress-Type Locking Button, Number of Handles 1, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 80G, 3/4"X20-1/2" (90334)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 120 Grit, Fine, Rapid Prep, Maroon (66261055310)
- FLEX-HONE TOOL FHQ, FLEX-HONE Oil - Quart Bottle (FHQ)
- PFERD Nut Type Drive Arbor - For Tube Center Brushes - 3/8" Arbor Hole to 1/4" Shaft (84658)
- WESTWARD Starter Burr Set, Series B, E (4KTV3)
- WESTWARD Deburring Tool Handle Kit, B, E Series (2NXJ1)
- WESTWARD Deburring Tool Handle (4KTU9)
- WESTWARD Deburring Tool, Kit (3VB44)
- WESTWARD Deburring Tool Kit, Series E, 5 Pcs (4KTV1)
- WESTWARD Burr, Disposable, Pk10 (3VB48)
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel 6" x 1" x 1" Silicon Carbide 9S FIN (7000000737)
- Westward Deburring Tools