Shop All Deburring Blades
Westward
Deburring Replacement Blade, C 12
Mfr # 2NXG2
Zoro # G2140257
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type C 12
- Material High Speed Steel
- Application Countersink Hole Edge
- Dia. (In.) 0.47 in
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2NXG2
- Zoro # G2140257
- UPC # 190735800775
- Country of Origin China
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.47 in |
Shank Dia. | 15/32 in |
Details
Item | Deburring Replacement Blade |
Type | C 12 |
Material | High Speed Steel |
Application | Countersink Hole Edge |
Shop By | Closeouts |
Surface Application | Hole Inner Surface |
Blade Trade Number | C12 |
Blade Material | High Speed Steel |
Description
Deburring Replacement Blade, Surface Application Hole Inner Surface, Blade Material High Speed Steel, Blade Trade Number C12, Shank Dia. 15/32 in, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Silicon Carbide, Black (214684)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 18 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727993)
- MINUTEMAN PAD DRIVER - 18? MIGHTY-LOK 3, includes NP-9200 (200018-M)
- MARCO 1-1/4" Pusher Line Kit (1006311)
- WESTWARD Deburring Replacement Blade, E 200, PK10 (2NXH7)
- WESTWARD Deburring Blade, B 10, HSS, 0.10 In D, PK10 (3VB49)
- SHAVIV Disposable Deburring Tool, E Series (155-90080)
- SHAVIV Deburring Replacement Blade, E 200C (151-29041)
- SHAVIV Deburring Replacement Blade, B 12 (151-29016)
- SHAVIV Deburring Replacement Blade, B 10C (151-29013)
- SHAVIV Deburring Tool, B Series (155-29134)
- Westward Deburring Blades