Shop All Deburring Blades
Westward
Deburring Blade, B 10, HSS, 0.10 In D, PK10
Mfr # 3VB49
Zoro # G3409122
product price: $8.55
/pk 10, $0.86/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B 10
- Material High Speed Steel
- Application For Steel and Aluminum
- Dia. (In.) 0.1 in
- Shank Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3VB49
- Zoro # G3409122
- UPC # 190735824566
- Country of Origin China
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.1 in |
Shank Dia. | 3/32 in |
Details
Item | Deburring Replacement Blade |
Type | B 10 |
Material | High Speed Steel |
Application | For Steel and Aluminum |
Blade Material | High Speed Steel |
Blade Trade Number | B10 |
Primary Material Application | Aluminum, Steel |
Description
Deburring Replacement Blade, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, Shank Dia. 3/32 in, Primary Material Application Aluminum, Steel, Product Type Deburring Replacement Blade, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Belt, 3" W, 21" L, 120 Grit (DCB321120S02G)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A24-Q-V, Sgl PK (38046)
- VSM Abrasive Belt, 40 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (239263)
- SHAVIV Deburring Replacement Blade, E 100 (151-29034)
- WESTWARD Deburring Replacement Blade, E 200, PK10 (2NXH7)
- SHAVIV Deburring Tool, B Series (155-29154)
- SHAVIV Disposable Deburring Tool, E Series (155-90080)
- RUKO Rapid Deburrer, Exchangeable (107054)
- SHAVIV Deburring Replacement Blade, E100P (151-00112)
- SHAVIV Deburring Replacement Blade, C 40 (151-29029)
- SHAVIV Deburring Replacement Blade, D 82C (151-29032)
- Westward Deburring Blades