Shop All Dead Blow Hammers
Westward
Dead Blow Hammer, 48 oz., 13-3/4"
Mfr # 22PN71
Zoro # G5308484
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material PVC
- Face Diameter 2 3/8 in
- Handle Material Steel
- Overall Length 14 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22PN71
- Zoro # G5308484
- UPC # 190735772126
- Country of Origin China
- Category Dead Blow Hammers
Dimensions
Face Diameter | 2 3/8 in |
Overall Length | 14 in |
Head Length | 4 7/8 in |
Hammer Face Diameter | 2 3/8 in |
Details
Item | Dead Blow Hammer |
Head Material | PVC |
Head Weight | 3 lb |
Handle Material | Steel |
Tether Capable | Tether Capable |
Nonsparking | No |
Replaceable Tip | No |
Handle Color | Blue |
Head Color | Blue |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Face Shape | Round |
Tether Ready | No |
Hammer Type | Dead Blow Hammer |
Dead Blow Hammer | Yes |
Non-Sparking | No |
Description
Dead Blow Hammer, Hammer Type Dead Blow Hammer, Head Material PVC, Handle Material Steel, Head Weight 3 lb, Face Diameter 2 3/8 in, Head Length 4 7/8 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Handle Color Blue, Head Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 39195 (39195)
- GREENLEE Electricians Tool Kit, 28 pcs., Bag (0159-28MULTI)
- DRILL AMERICA 11/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN11/32)
- CMT Dowel Drill, Rght, 5mm dia., 27mm Cut L (310.050.11)
- WESTWARD Dead Blow Hammer, 8 oz., 10-5/8" (22PN73)
- WESTWARD Dead Blow Hammer, 32 oz., 13-1/2" (22PN72)
- WESTWARD Dead Blow Hammer, 14 oz., 11-1/2" (5MX32)
- WESTWARD Dead Blow Hammer, 64 oz., 14-3/8" (22PN70)
- WESTWARD Dead Blow Hammer, 51 oz., 14-7/8" (5MX33)
- WESTWARD Dead Blow Hammer, 18 oz., 12-1/2" (4YR64)
- NUPLA Dead Blow Hammer, 48 oz., 14-1/4" (6894099)
- Westward Hammers and Striking Tools