Shop All Dead Blow Hammers
Westward
Dead Blow Hammer, 37 oz., 16-1/2"
Mfr # 4YR66
Zoro # G3388576
$19.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Rubber
- Face Diameter 1 3/4 in
- Handle Material Steel
- Overall Length 14 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4YR66
- Zoro # G3388576
- UPC # 190735860403
- Country of Origin Taiwan, Province of China
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 3/4 in |
Overall Length | 14 in |
Head Length | 4 3/8 in |
Hammer Face Diameter | 1 3/4 in |
Details
Item | Dead Blow Hammer |
Head Material | Rubber |
Head Weight | 2 3/8 lb |
Handle Material | Steel |
Tether Capable | Tether Capable |
Nonsparking | No |
Replaceable Tip | No |
Handle Color | Black |
Head Color | Black |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Face Shape | Round |
Dead Blow Hammer | Yes |
Hammer Type | Dead Blow Hammer |
Grip Material | Rubber |
Non-Sparking | No |
Type | Dead Blow |
Description
Dead Blow Hammer, Hammer Type Dead Blow Hammer, Head Material Rubber, Handle Material Steel, Head Weight 2 3/8 lb, Face Diameter 1 3/4 in, Head Length 4 3/8 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Grip Material Rubber, Handle Color Black, Head Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16)
- SUNEX 3/8" Drive Impact Socket 6 (36483)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- SWANSON TOOL 9" Speedlite® Magnetic Torpedo Level with Rubber End Caps (TL021M)
- WESTWARD Dead Blow Hammer, 51 oz., 14-7/8" (5MX33)
- WESTWARD Dead Blow Hammer, 18 oz., 12-1/2" (4YR64)
- WESTWARD Dead Blow Hammer, 14 oz., 11-1/2" (5MX32)
- WESTWARD Dead Blow Hammer, 48 oz., 13-3/4" (22PN71)
- WESTWARD Dead Blow Hammer, 8 oz., 10-5/8" (22PN73)
- WESTWARD Dead Blow Hammer, 32 oz., 13-1/2" (22PN72)
- GEARWRENCH 16 oz. One-Piece Standard Head Dead Blow Hammer (69-532G)
- Westward Hammers and Striking Tools