Shop All Dead Blow Hammers
Westward
Dead Blow Hammer, 18 oz., 12-1/2"
Mfr # 4YR64
Zoro # G2952521
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Rubber
- Face Diameter 1 in
- Handle Material Steel
- Overall Length 11 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4YR64
- Zoro # G2952521
- UPC # 190735860397
- Country of Origin Taiwan, Province of China
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 in |
Overall Length | 11 in |
Head Length | 3 5/8 in |
Hammer Face Diameter | 1 in |
Details
Item | Dead Blow Hammer |
Head Material | Rubber |
Head Weight | 18 oz |
Handle Material | Steel |
Tether Capable | Tether Capable |
Nonsparking | No |
Replaceable Tip | No |
Head Color | Black |
Handle Color | Black |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Dead Blow Hammer | Yes |
Non-Sparking | No |
Hammer Type | Dead Blow Hammer |
Grip Material | Rubber |
Tether Ready | No |
Face Shape | Round |
Type | Dead Blow |
Description
When you need to get the job done right, this Westward 18 oz. Dead Blow Hammer is the tool for you. With a rubber over steel head and handle, it provides you with enhanced durability. The dead blow hammer has an overall length of 11 in., making it easy to reach hard-to-reach areas. It has a 1 in. face diameter and weighs 18 oz., giving you plenty of power when striking fasteners or tools. The black rubber over steel head provides excellent impact resistance while the black rubber over steel handle offers better grip than traditional hammers on the market today. You will be satisfied with this Westward Dead Blow Hammer, which gives your projects more power than ever before.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isolator, Neoprene, 0 to 45 lb. (4C878)
- DREMEL Cleaning Pad, 2-1/2" Size (PC10-01)
- ELESA Zinc-plated steel threaded stud, BT.25 p-1/4-20x3/4 (BT-p (inch sizes))
- EPPINGER ER32 PRECIFLEX Adapter Type 7 (3207-0237)
- WESTWARD Dead Blow Hammer, 51 oz., 14-7/8" (5MX33)
- WESTWARD Dead Blow Hammer, 14 oz., 11-1/2" (5MX32)
- WESTWARD Dead Blow Hammer, 37 oz., 16-1/2" (4YR66)
- WESTWARD Dead Blow Hammer, 64 oz., 14-3/8" (22PN70)
- WESTWARD Dead Blow Hammer, 32 oz., 13-1/2" (22PN72)
- WESTWARD Dead Blow Hammer, 8 oz., 10-5/8" (22PN73)
- GEARWRENCH 45 oz. One-Piece Standard Head Dead Blow Hammer (69-533G)
- Westward Hammers and Striking Tools