Shop All Dead Blow Hammers
Westward
Dead Blow Hammer, 14 oz., 11-1/2"
Mfr # 5MX32
Zoro # G2399966
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Rubber
- Face Diameter 1 in
- Handle Material Steel
- Overall Length 10 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5MX32
- Zoro # G2399966
- UPC # 190735864968
- Country of Origin Taiwan, Province of China
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 in |
Overall Length | 10 in |
Head Length | 3 1/4 in |
Hammer Face Diameter | 1 in |
Details
Item | Dead Blow Hammer |
Head Material | Rubber |
Head Weight | 14 oz |
Handle Material | Steel |
Tether Capable | Tether Capable |
Nonsparking | No |
Replaceable Tip | No |
Head Color | Black |
Handle Color | Black |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Hammer Type | Dead Blow Hammer |
Non-Sparking | No |
Grip Material | Rubber |
Tether Ready | No |
Face Shape | Round |
Dead Blow Hammer | Yes |
Type | Dead Blow |
Description
Dead Blow Hammer, Hammer Type Dead Blow Hammer, Head Material Rubber, Handle Material Steel, Head Weight 14 oz, Face Diameter 1 in, Head Length 3 1/4 in, Face Shape Round, Overall Length 10 in, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Grip Material Rubber, Handle Color Black, Head Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Wire Ferrule Crimper, Square Crimp, AWG 26-10 (CP-462G)
- FREUD Brad Point Bit, 8mm dia. (BP80070L)
- BIG HORN 1/4 Inch Centering Bit (19138)
- IRWIN PLIER GROOVE LOCK 8""ADJ (2078108)
- WESTWARD Dead Blow Hammer, 51 oz., 14-7/8" (5MX33)
- WESTWARD Dead Blow Hammer, 18 oz., 12-1/2" (4YR64)
- WESTWARD Dead Blow Hammer, 37 oz., 16-1/2" (4YR66)
- WESTWARD Dead Blow Hammer, 48 oz., 13-3/4" (22PN71)
- WESTWARD Dead Blow Hammer, 8 oz., 10-5/8" (22PN73)
- WESTWARD Dead Blow Hammer, 64 oz., 14-3/8" (22PN70)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX LB Dead Blow Hammer (18-6554)
- Westward Dead Blow Hammers