Shop All Flare Nut Wrenches
Westward
Dbl Open End Wrench, Satin, 21 x 23mm
Mfr # 36A312
Zoro # G5095325
original price:
$8.49
57% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A312
- Zoro # G5095325
- UPC # 190735819760
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 21 mm, 23 mm |
Overall Length | 10 1/4 in |
Head Size | 21 mm, 23 mm |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 21 mm, 23 mm, Overall Length 10 1/4 in, 15 Degrees , Head Thickness 9 13/32 in, Insulated No, Metric, Double End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Long Length, 3/8 Sq Dr 9/16 (29162)
- WESTWARD Joint Knife, Flexible, 5", SS (46A908)
- LENOX Hole Saw, 4-1/2" dia. Saw (1773006)
- JET Bench Grinder, 12 in Max. Wheel Dia, 2 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (578012)
- WESTWARD Open End Wrench, 1/2 x 9/16 in., 15 Deg (1EYL5)
- WESTWARD Combination Flare Nut Wrench, L 7-1/32" (4NZK8)
- WESTWARD Open End Wrench, 14 x 15mm, 15 Deg, 7-1/2 L (1EYN5)
- WESTWARD Open End Wrench, 6x7mm, 15 Deg, 5L (1EYN1)
- WESTWARD Open End Wrench, 3/8 x 7/16 in., 15 Deg (1EYL3)
- WESTWARD Open End Wrench, 16 x 17mm, 15 Deg, 8 L (1EYN6)
- WILLIAMS Williams Flare Nut Wrench, 7/8 x 1-1/8" (XFN-2836)
- Westward Wrenches