Shop All Flare Nut Wrenches
Westward
Dbl Open End Wrench, Satin, 1-1/16 x 1-1/8
Mfr # 36A311
Zoro # G5095291
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A311
- Zoro # G5095291
- UPC # 190735819753
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 1 1/16 in, 1 1/8 in |
Overall Length | 11 1/2 in |
Head Size | 1 1/16 in, 1 1/8 in |
Wrench Length Style | Standard |
Description
The Westward 36A311 Open End Wrench is the perfect tool for your home or garage. It will help you tighten any bolts that need attention. The satin finish of this wrench makes it easy to clean and resistant to corrosion. With two different head sizes, 1 1/16 in. and 1 1/8 in., this double open end wrench can be used on a variety of nuts and bolts. This alloy steel wrench measures 11 1/2 in. long overall, with 10 3/32 in. and 10 13/32 in.. of thickness for each head size respectively. The straight shape gives you more leverage when tightening stubborn fasteners, while the double end provides greater efficiency as well as ease of use for all types of projects around the house or garage. When it comes to finding a wrench that gets the job done right, the Westward 36A311 Double Open End Wrench is exactly what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/4" Tip Size, 3 5/16 in Long, 1 1/16 in Short (WH-1/4)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.90mm (47318)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Gray 3/0 ga (124109-001)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 36" (73630)
- WESTWARD Combination Flare Nut Wrench, L 7-1/2" (4NZK1)
- WESTWARD Open End Wrench, 3/8 x 7/16 in., 15 Deg (1EYL3)
- WESTWARD Open End Wrench, 16 x 17mm, 15 Deg, 8 L (1EYN6)
- WESTWARD Open End Wrench, 10 x 11mm, 15 Deg, 5-3/4 L (1EYN3)
- WESTWARD Open End Wrench, 18x19mm, 9 L (1EYN7)
- WESTWARD Flare Nut Wrench, Head Size 5/8" x 11/16" (5MR59)
- WESTWARD Open End Wrench, 6x7mm, 15 Deg, 5L (1EYN1)
- Westward Flare Nut Wrenches