Shop All Jobber Length Drill Bits
This Product is Discontinued
Westward
D 4" Cobalt 135 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 6PRJ7
Zoro # G4160073
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.2460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PRJ7
- Zoro # G4160073
- UPC # 190735886427
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | D |
Shank Dia. | 15/64 in |
Overall Length | 4 in |
Flute Length | 2 3/4 in |
Maximum Drilling Depth | 2 3/4 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size D, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2460, Letter, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.