Shop All Scissors
Westward
Cutter, 5 3/4 In OAL, 1 1/4 In Cut
Mfr # 2UJY3
Zoro # G0557681
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-3/4"
- Blade Material High Carbon Steel
- Handle Style Straight
- Handle Material Polypropylene
- Tip Shape Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5-3/4" |
Length of Cut | 1 1/4 in |
Length | Cut: 1-1/4" |
Details
Blade Material | High Carbon Steel |
Handle Style | Straight |
Handle Material | Polypropylene |
Tip Shape | Fine |
Cutting Edge | Knife |
Item | Shear |
Handle Design | Ergonomic |
Left/Right Hand | Right Hand |
Features | Cutter for Kevlar(R) Material, Safety Latch Locks Blade |
Primary Application | Fabric and Thread |
Adjustable | No |
Handle Color | Blue |
Application | For Shearing Kevlar(R) Materials, Soft Cable Up To 23mm Diameter, Insulation Materials, Electrical Tape, And Cable Tie |
Cutting Action | Straight |
Material Application | Kevlar(R) Fabric |
Cutting Edge Type | Straight |
Spring Assist Handle | No |
Hand Orientation | Right-Hand |
Description
Shears, Adjustable No, Application For Shearing Kevlar(R) Materials, Soft Cable Up To 23mm Diameter, Insulation Materials, Electrical Tape, And Cable Tie, Blade Material Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Cutter for Kevlar(R) Material, Hand Orientation Right-Hand, Handle Color Blue, Handle Design Ergonomic, Handle Material Plastic, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Paper, Astrobrt, 65#, Strdstwe Pk (WAU22401)
- GREAT PAPERS Thank You Card and Envelopes, Gold, PK50 (2019018)
- LORELL Deluxe Adjustable Desk RiserBlack (LLR99759)
- DYMO Label Printer Kit, 2 Lines, LabelManager 210D (1738976)
- WESTWARD Cutter, 5 1/2 In OAL, 1 5/8 In Cut (2UJY2)
- WESTWARD Shears, 5 1/2 In OAL, 1 5/8 In Cut (2UJX8)
- WESTWARD Shears, 5 3/4 In OAL, 1 1/4 In Cut (2UJX9)
- WESTWARD Electric Wire Shear, 8 In OAL, 2 1/2 Cut (4YP41)
- WESTWARD Shears, 8 In Overall Length, 2 In Cut (2UJX7)
- WESTWARD Multi-purpose Shear, 7 1/2 OAL, 1 5/8 Cut (4YP37)
- CRESCENT WISS 7-1/2" Industrial Inlaid® Shears (27N)
- Westward Scissors