Shop All Lathe Tool Square Blanks
Westward
Cutoff Blade, w/5 Pct Cobalt, 3/32 In, 4
Mfr # 4WZY4
Zoro # G0636492
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Overall Length 4 in
- Angle 15 Deg
- Shank Height 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4WZY4
- Zoro # G0636492
- UPC # 190735859513
- Country of Origin India
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 4 in |
Shank Height | 3/32" |
Overall Height | 1/2 in |
Details
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Angle | 15 Deg |
Item | Cutoff Blade |
Material | High Speed Steel With 5 Percent Cobalt |
Application | For Milling And CuttingFine Detail |
Material Grade - Machining | 5% Cobalt |
Bevel Angle | 15 Degrees |
End Angle Type | Beveled |
Shop By | Closeouts |
Description
Cutoff Blade, Cobalt, Overall Height 1/2 in, Overall Length 4 in, Bevel Angle 15 Degrees , Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEFC610MAT-10' 10-1/2)
- ALLWAY 2-1/2" B-Series 4-Edge Wood Scraper Replacement Blade (42B)
- NORTON CO WallSand Disc Sander (68104)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 60 in W x 30-1/4 in D x 60-3/4 in H (1-698990)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 5/8 In, 4 (4WZX2)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 3/8 In, 3 (4WZW9)
- WESTWARD Cutoff Blade, w/5 Pct Cobalt, 3/32 In, 5 (4WZY5)
- WESTWARD Cutoff Blade, HSS w/5 Pct Cobalt, 1/8 In, 6 (4WZY7)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 1/2 In, 4 (4WZX1)
- WESTWARD Tool Bit, HSS, 5/16 In, 2 1/2 (4WZX7)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 5/16 In x 2-1/2 In Overall Length (C44576)
- Westward Lathe Tool Square Blanks