Shop All Lathe Tool Square Blanks
Westward
Cutoff Blade, w/5 Pct Cobalt, 3/16 In, 6
Mfr # 4WZY8
Zoro # G0388945
product price: $12.09
/ea
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Overall Length 6 in
- Angle 15 Deg
- Material High Speed Steel With 5 Percent Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4WZY8
- Zoro # G0388945
- UPC # 190735859551
- Country of Origin India
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 6 in |
Shank Height | 3/16" |
Overall Height | 1 in |
Details
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Angle | 15 Deg |
Material | High Speed Steel With 5 Percent Cobalt |
Application | For Milling And CuttingFine Detail |
Item | Cutoff Blade |
End Angle Type | Beveled |
Material Grade - Machining | 5% Cobalt |
Bevel Angle | 15 Degrees |
Shop By | Closeouts |
Description
Cutoff Blade, Cobalt, Overall Height 1 in, Overall Length 6 in, Bevel Angle 15 Degrees , Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Head Kit For 85066 1/2 in. (AT-89226)
- ILC Replacement for Ridgid 130383001 Battery (130383001 BATTERY RIDGID)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 55.1-66.1 lb Capacity (9364)
- ZORO SELECT Chucking Reamer, 1-1/2 In., 12 Flute, HSS (11V415)
- WESTWARD Cutoff Blade, HSS w/5 Pct Cobalt, 1/8 In, 6 (4WZY7)
- WESTWARD Tool Bit, w/5 Pct Cobalt, 3/16 In, 2 1/2 (4WZW6)
- WESTWARD Tool Bit, HSS, 3/16 In, 2 1/2 (4WZX5)
- WESTWARD Tool Bit, HSS, 1/2 In, 4 (4WZX9)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 3/8 In, 3 (4WZW9)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 3/4 In, 5 (4WZX3)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 1/4 In x 2-1/2 In Overall Length (C44575)
- Westward Lathe Tool Square Blanks