Shop All Lathe Tool Square Blanks
Westward
Cutoff Blade, HSS w/5 Pct Cobalt, 1/8 In, 6
Mfr # 4WZY6
Zoro # G3248332
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Overall Length 6 in
- Application For Milling And CuttingFine Detail
- Angle 15 Deg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4WZY6
- Zoro # G3248332
- UPC # 190735859537
- Country of Origin India
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 6 in |
Shank Height | 1/8" |
Overall Height | 3/4 in |
Details
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Application | For Milling And CuttingFine Detail |
Angle | 15 Deg |
Material | High Speed Steel With 5 Percent Cobalt |
Item | Cutoff Blade |
Material Grade - Machining | 5% Cobalt |
End Angle Type | Beveled |
Bevel Angle | 15 Degrees |
Shop By | Closeouts |
Description
Cutoff Blade, Cobalt, Overall Height 3/4 in, Overall Length 6 in, Bevel Angle 15 Degrees , Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO HSS End Mill, Single, 5/8in. Dia. (07087)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #45 (46715)
- KNIPEX 6 1/4 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 160 SBA)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L (54TL97)
- WESTWARD Tool Bit, w/5 Pct Cobalt, 3/16 In, 2 1/2 (4WZW6)
- WESTWARD Tool Bit, HSS, 5/16 In, 2 1/2 (4WZX7)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 3/4 In, 5 (4WZX3)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 5/8 In, 4 (4WZX2)
- WESTWARD Tool Bit, HSS, 1/2 In, 4 (4WZX9)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 1/2 In, 4 (4WZX1)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/2 In x 4 In Overall Length (C44551)
- Westward Tool Blanks