Shop All Air Tool Chisels
Westward
Cut-off Chisel, 0.401 In., 6-7/8 In., Round
Mfr # 4MHE2
Zoro # G3004014
original price:
$10.34
74% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Chisel Shank Size 0.401 in
- Chisel Shank Type Round
- Chisel Tip Width 1 1/16 in
- Chisel Collar Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4MHE2
- Zoro # G3004014
- UPC # 190735855584
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Chisel Shank Size | 0.401 in |
Chisel Tip Width | 1 1/16 in |
Tool Overall Length | 6 7/8 in |
Shank Length | 1 1/4 in |
Overall Length | 6 7/8 in |
Head Width | 1 1/16 in |
Drill Bit Size | 3/8 in |
Shank Diameter | 3/8 in |
Description
Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Round, Overall Length 6 7/8 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 1 1/16 in, Chisel Scaler Style IR, Chisel Collar Type Round, Cutting Application Edging, Material Grade 42CRMO, Compatible with Product Type Air Hammer, Compatible with Manufacturer Part Number ACL-020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Taping Knife, Blue Steel, OX Grip, 12" (OX-P530412)
- SIMONDS Round Handle Needle File, #2 (83545500)
- KO-KEN Socket 18mm Double Square 38mm 1/2 Sq. Drive (14415M-18)
- RIDGID Block, Position C (92792)
- WESTWARD Moil Point Chisel, 0.875 In., 14 In. (4MHC6)
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHC1)
- WESTWARD Scaling Chisel, 0.680 In., 9 In., Oval (4MGZ7)
- WESTWARD Flat Chisel, 0.580 In., 9 In., Oval (4MGY3)
- WESTWARD Angled Chisel, Fuji, 0.500 In., 7 In. (4MHA7)
- WESTWARD Ball Type Retainer, 0.401 In. Shank (4MGX8)
- CHICAGO PNEUMATIC Retainer, Beehive (A047096)
- Westward Air Tool Chisels