Shop All Claw, Rip & Framing Hammers
Westward
Curved-Claw Hammer, Steel, Smooth, 20 Oz
Mfr # 6DWG2
Zoro # G3006753
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Steel with Rubber Grip
- Face Smooth
- Head Material Steel
- Head Weight (Lb.) 1 1/4
- Features Anti-vibration Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6DWG2
- Zoro # G3006753
- UPC # 190735881668
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length (In.) | 13 in |
Face Dia. (In.) | 1 in |
Overall Length | 13 in |
Face Diameter | 1 1/8 in |
Details
Item | Curved Claw Hammer |
Head Weight (Oz.) | 20.0 |
Handle | Steel with Rubber Grip |
Face | Smooth |
Head Material | Steel |
Head Weight (Lb.) | 1 1/4 |
Features | Anti-vibration Handle |
Meets/Exceeds | ANSI Standard |
Head Weight | 20 oz |
Handle Material | Steel |
Claw Shape | Curved |
Dead Blow Hammer | No |
Face Texture | Smooth |
Grip Style | Textured |
Face Material | Steel |
Non-Sparking | No |
Includes Nail Holder | No |
Hammer Type | Claw Hammer |
Description
Curved Claw Hammer, Hammer Type Claw Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 20 oz, Overall Length 13 in, Face Texture Smooth, Includes Nail Holder No, Face Material Steel, Features Anti-vibration Handle, Face Diameter 1 1/8 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Curved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X50)
- FOWLER 4" Digi-Pro Electronic Protractor (544407401)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 7/8x7/8x7/8x3-1/8 (C31936)
- HTI Screwdriver-Style Long Reach Blade Scraper (SCRP-4)
- WESTWARD Curved-Claw Hammer, Steel, Smooth, 16 Oz (6DWG3)
- WESTWARD Rip-Claw Hammer, Hickory, Milled, 24 Oz (6DWH8)
- WESTWARD Framing Hammer, Fiberglass, Axe, 22 Oz (6DWJ2)
- WESTWARD Hammer, 16 Oz, Rip, Round Face (4YR58)
- WESTWARD Rip-Claw Hammer, Steel, Axe, Smooth, 16 Oz (6DWH4)
- WESTWARD Curved-Claw Hammer, Hickory, 13 Oz (6DWG8)
- ESTWING Hammer Claw28Oz Smt Estw (E3-28S)
- Westward Claw, Rip & Framing Hammers