Shop All Claw, Rip & Framing Hammers
Westward
Curved-Claw Hammer, Steel, Smooth, 16 Oz
Mfr # 6DWG3
Zoro # G3058413
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Steel with Rubber Grip
- Face Smooth
- Head Material Steel
- Overall Length (In.) 13 in
- Features Anti-vibration Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6DWG3
- Zoro # G3058413
- UPC # 190735881675
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length (In.) | 13 in |
Face Dia. (In.) | 1 1/4 in |
Overall Length | 13 in |
Face Diameter | 1 1/8 in |
Details
Item | Curved Claw Hammer |
Head Weight (Oz.) | 16.0 |
Handle | Steel with Rubber Grip |
Face | Smooth |
Head Material | Steel |
Features | Anti-vibration Handle |
Head Weight (Lb.) | 1 |
Meets/Exceeds | ANSI Standard |
Head Weight | 16 oz |
Handle Material | Steel |
Claw Shape | Curved |
Face Texture | Smooth |
Dead Blow Hammer | No |
Face Material | Steel |
Grip Style | Textured |
Includes Nail Holder | No |
Hammer Type | Claw Hammer |
Non-Sparking | No |
Description
If you are looking for a hammer that can be used to both drive nails and extract them, the Westward 6DWG3 Curved-Claw Hammer is an excellent choice. The 16 oz. curved claw hammer has a smooth face and steel handle with rubber grip. It also features a nail extractor so you can easily remove nails without damaging your work piece. The head of this carbon steel hammer measures 1 1/4 in., while its overall length is 13 in. When it comes to performance, the Westward Curved Claw Hammer doesn't disappoint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Reversible Ratcheting Box Wrench, 1/2 x 9/16-Inch (68238)
- MAKITA Charger Adapter, 18V (ADP10)
- KEO Countersink, 6 FL, 90 Deg, 1/2, HSS, Uncoated (55045)
- FLEMING SUPPLY 1119 Fleming Supply "Tall Guyz" Professional 24"-40" Drywall Stilts for Sheetrock Painting/Cleaning (555353BUM)
- WESTWARD Curved-Claw Hammer, Steel, Smooth, 20 Oz (6DWG2)
- WESTWARD Rip-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWH6)
- WESTWARD Hammer, Wood Claw (4YR59)
- WESTWARD Hammer, Wood Rip (4YR60)
- WESTWARD Curved Claw Hammer, 20 Oz, 13 1/2 In (2DBP7)
- WESTWARD Rip-Claw Hammer, Steel, Smooth, 22 Oz (6DWH0)
- STEEL GRIP Claw Hammer 7Oz Sg (2257913)
- Westward Hammers and Striking Tools