Shop All Claw, Rip & Framing Hammers
Westward
Curved Claw Hammer, 20 Oz, 13 1/2 In
Mfr # 2DBP7
Zoro # G2771702
original price:
$24.47
10% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Fiberglass
- Face Smooth
- Head Material Steel
- Meets/Exceeds ANSI Standards
- Overall Length (In.) 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2DBP7
- Zoro # G2771702
- UPC # 190735795002
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length (In.) | 13 in |
Face Dia. (In.) | 1 in |
Overall Length | 13 in |
Face Diameter | 1 1/8 in |
Details
Item | Curved Claw Hammer |
Head Weight (Oz.) | 20.0 |
Handle | Fiberglass |
Face | Smooth |
Head Material | Steel |
Meets/Exceeds | ANSI Standards |
Features | Corrosion-Resistant |
Head Weight | 20 oz |
Handle Material | Fiberglass |
Hammer Type | Claw Hammer |
Face Texture | Smooth |
Face Material | Steel |
Non-Sparking | No |
Includes Nail Holder | No |
Grip Style | Textured |
Dead Blow Hammer | No |
Claw Shape | Curved |
Description
The Westward 2DBP7 Curved Claw Hammer is the ideal tool for framing, ripping and light demolition. The claw hammer has a 20 oz head weight and a 13 1/2 in overall length. It has a smooth face with no markings, allowing you to maintain your accuracy when striking nails or other fasteners. Its fiberglass handle gives you excellent grip even when working in wet conditions. Made of medium carbon steel, the curved claw hammer offers both durability and versatility. With its high quality design, this Westward 2DBP7 Curved Claw Hammer will make quick work of any job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Toolholder, MVLNL 2020K16 (MVLNL2020K16)
- SIMONDS Half Round File, American, 6 In. L (78320100)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-12)
- SUMITOMO WEZ Series Indexable Shell Mill 3in 5 Teeth (WEZ33000R05)
- WESTWARD Claw Hammer, 16 Oz, Smooth, Fiberglass (4YR57)
- WESTWARD Rip-Claw Hammer, Fiberglass, Smooth, 20 Oz (6DWH7)
- WESTWARD Hammer, 16 Oz, Rip, Round Face (4YR58)
- WESTWARD Curved-Claw Hammer, Steel, Smooth, 20 Oz (6DWG2)
- WESTWARD Hammer, Wood Rip (4YR60)
- WESTWARD Rip-Claw Hammer, Steel, Smooth, 22 Oz (6DWH0)
- VAUGHAN Hmmr Rip 16Oz Fbgl 13-1/2 Hndl (FS99)
- Westward Claw, Rip & Framing Hammers