Shop All Round Dies
Westward
C.Steel Thread Die, 2In, 11/16In, 11 Pitch
Mfr # 10T849
Zoro # G4102935
original price:
$7.77
57% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNS
- Die Thread Size 11/16"-11
- Die Material Carbon Steel
- Die Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10T849
- Zoro # G4102935
- UPC # 190735730454
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 11/16"-11 |
Overall Width | 2" |
Outside Dia. (In.) | 2" |
Size | 11/16" |
Thread Size | 11/16"-11 |
Outside Dia. | 2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNS |
Die Material | Carbon Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Thickness (In.) | 5/8" |
Application | Hand Threading |
Pitch | 11 |
Material | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 11 |
Thread Standard | UNS |
Die Type | Adjustable |
Shop By | Closeouts |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size 11/16 In.-11, UNS, Adjustable, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Square End ThinLine Pro Magne, 16"x3-1/8 (CF064)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/4 X 2.0 Grip, SS (GL4X2000L----X0)
- K-TOOL INTERNATIONAL Wrench Comb, High Polish, 11/32 (KTI-41311)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95904)
- WESTWARD Rd Solid Die, HSS, #10-24, 1 In OD (2LWU3)
- WESTWARD HSS Rd Adj Thread Die, 1 In, M3, 0.6 Pitch (10T874)
- WESTWARD HSS Thread Die, 2 1/2 In, M30, 1.5 Pitch (10T920)
- WESTWARD HSS Thread Die, 2 1/2 In, M30, 3.5 Pitch (10T923)
- WESTWARD Alloy Steel Die, 5/8-11 UNC (CCT1060-96)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1 Pitch (10T893)
- HHIP 7/8-9 X 2" OD Adjustable Round Split Die (1016-1372)
- Westward Dies