Shop All Round Dies
Westward
C.Steel Thread Die, 13/16In, 2, 64 Pitch
Mfr # 10T799
Zoro # G3976551
product price: $0.77
/ea
$0.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material Carbon Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10T799
- Zoro # G3976551
- UPC # 190735729960
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | #2-64 |
Overall Width | 13/16" |
Size | #2 |
Outside Dia. (In.) | 13/16" |
Thread Size | #2-64 |
Outside Dia. | 13/16 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | Carbon Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Pitch | 64 |
Thickness (In.) | 1/4" |
Material | Carbon Steel |
Thread Standard | UNF |
Die Type | Adjustable |
Threads per Inch | 64 |
Finish - Machining | Bright (Uncoated) |
Shop By | Closeouts |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size #2-64, UNF, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25mm Snap Off Knife (48-22-1965)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530-50)
- ZORO SELECT Vibration Isolator, 370 Lb Max, M10 x 1.50 (2NPC7)
- REED Socket Wrench, SAE, 1-1/4".x1-1/16"., Fixed (L2017)
- WESTWARD C.Steel Thread Die, 13/16In, 3, 56 Pitch (10T802)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.75 Pitch (10T896)
- WESTWARD HSS Thread Die, 1 1/2 In, 1/2 In, 13 Pitch (10T756)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1 Pitch (10T893)
- WESTWARD Rd Solid Die, HSS, #10-24, 1 In OD (2LWU3)
- WESTWARD HSS Thread Die, 2 In, M20, 1.5 Pitch (10T907)
- OSG Die Item, 5/8"-18 Die Thread, 1-1/2" W (2707700)
- Westward Round Dies