Shop All Round Dies
Westward
C.Steel Thread Die, 13/16In, 1, 64 Pitch
Mfr # 10T796
Zoro # G3946345
original price:
$2.64
70% off
new price: $0.77
/ea
$0.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Thread Size #1-64
- Die Material Carbon Steel
- Die Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10T796
- Zoro # G3946345
- UPC # 190735729939
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | #1-64 |
Overall Width | 13/16" |
Size | #1 |
Outside Dia. (In.) | 13/16" |
Outside Dia. | 13/16 in |
Thread Size | #1-64 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | Carbon Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Material | Carbon Steel |
Pitch | 64 |
Thickness (In.) | 1/4" |
Application | Hand Threading |
Thread Standard | UNC |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 64 |
Die Type | Adjustable |
Shop By | Closeouts |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size #1-64, UNC, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULL R HOLDING Work Belt, 2 Wide, MN (55147)
- HYDE Chisel Scraper, 3" L Bent, 8" L Handle (12060)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/4-20, PK10 (10204)
- AMPCO SAFETY TOOLS Speed Handle, 1/2 ", 3/4 " Dr, 16 " (W-286)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1 Pitch (10T893)
- WESTWARD HSS Thread Die, 1 1/2 In, 3/8 In, 16 Pitch (10T752)
- WESTWARD HSS Adj Thread Die, 1 In, M8, 1.25 Pitch (10T884)
- WESTWARD C.Steel Left Hand Die, 13/16In, 10, 24Pitch (10N607)
- WESTWARD HSS Thread Die, 2 1/2 In, M30, 1.5 Pitch (10T920)
- WESTWARD Rd Solid Die, HSS, #10-24, 1 In OD (2LWU3)
- IRWIN Die Metric 6Mm-1.00Mm (9727ZR)
- Westward Dies