Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Crow Bar, Non-Sparking, 36 In L
Mfr # 23X838
Zoro # G4797773
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Features Nonmagnetic, Grooves Denote Depth of Penetration Into Door Jam, Flats on Back of Low Profile Forks for Hammering Contact
- Material Beryllium Copper Alloy
- Overall Width 1 11/16 in
- Pry Bar Sub-Category Wrecking Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23X838
- Zoro # G4797773
- UPC # 190735778470
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36 in |
Overall Width | 1 11/16 in |
Details
Color | Copper |
Features | Nonmagnetic, Grooves Denote Depth of Penetration Into Door Jam, Flats on Back of Low Profile Forks for Hammering Contact |
Material | Beryllium Copper Alloy |
Pry Bar Sub-Category | Wrecking Bars |
Item | Nonsparking Wrecking Bar |
Thickness | 7/8 in |
Tether Capable | Tether Capable |
Standards | FM7910 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Handle Color | Copper |
Type | Non-Sparking |
Number of Nail Slots | 1 |
Non-sparking - Tether Ready | T No |
End Angle Style | Offset, U-Shape |
Tether Ready | No |
End Style | Chisel, Claw |
Description
The Westward 23X838 36 in. Nonsparking Wrecking Bar is the ideal tool for removing nails and other debris without worrying about causing a spark. The crow bar is made of beryllium copper alloy, which makes it non-sparking and durable. Its overall length is 36 in., with a thickness of 7/8 in. This pry bar has an overall width of 1 11/16 in., allowing you to work into tight spaces with ease. When you are working around flammable materials, the Westward Nonsparking Wrecking Bar will help ensure your safety.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18" PVC Saw (48-22-0218)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Drywall Impact Reduced Diameter Power Bit, 2-Piece Pack (48-32-4444)
- WIHA 1/4 in Drive Insulated Socket 7/16 in, Hex, SAE (31343)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2048D)
- WESTWARD Wrecking Bar, Non-Sparking, 24 In L (23X837)
- WESTWARD Digging Bar, 72 In, Pencil Point (20C887)
- WESTWARD Die Separating Bar, Curved, 18 in. L (31MA37)
- WESTWARD Plastic Handle Pry Bar, 25 1/4 In L (2AJK4)
- WESTWARD Bar, Utility (3FE94)
- WESTWARD Pry Bar, Curved, 7-1/2 in. L (31MA25)
- DEADON Wrecking Bar, Annihilator, 14" (AN14)
- Westward Nail Pullers, Wrecking and Pry Bars