Shop All Hand Files and Rasps
Westward
Crosscut File, Standard Cut, SPL, 10 In L
Mfr # 10Z681
Zoro # G7535132
original price:
$8.19
11% off
new price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z681
- Zoro # G7535132
- UPC # 190735731734
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 7/8 in |
Details
Item | Cross Cut |
Profile Shape | Knife |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Teeth per Inch | 40, 41 |
Thickness | 13/32 in |
Edge Cut Style | Single |
Number of Cut Edges | 4 |
Taper | Blunt |
File Type | Cross Cut |
Face Cut Style | Single-Cut |
File Body Finish | Natural |
Rigidity | Rigid |
File Style | American Pattern File |
Includes Handle | No |
Shape | SPL |
Description
Cross Cut, File Style American Pattern File, File Type Cross Cut, Profile Shape Knife, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 13/32 in, File Width 7/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Blunt, Teeth per Inch 40, 41, File Body Finish Natural, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 7mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-7)
- SWANSON TOOL 16" x 24" Aluminum Carpenter Square (TA123)
- BOSCH T15RC 15PC T-shank Mixed JSB Robust (T15RC)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.2187 ID, 0.75 OD (QHC75-5/32)
- WESTWARD Crosscut File, 8 in. L, 45/46 TPI (10Z680)
- WESTWARD Hand File, Knife Shape, 6 In, 41/43 TPI (12F810)
- WESTWARD Three Square File, Dbl Cut, 6In, Blk Oxide (12F858)
- WESTWARD Rectangular File, Dbl Cut, 8 In, 31/32 TPI (12F825)
- WESTWARD Three Square File, 8 In, 34/34.5 TPI (12F779)
- WESTWARD Hand File, Knife Shape, 4 In, 49/50 TPI (12F809)
- GENERAL TOOLS Needle File Set, Swiss, 5-1/2 In. L (707475)
- Westward Hand Files and Rasps