Shop All Creepers & Dollies
Westward
Creeper Seat, 250 lb, 14-3/8" H, Black
Mfr # 793LF7
Zoro # G206135855
original price:
$81.84
25% off
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bottom Tray, Drawer
- Height 14 3/8 in
- Number of Wheels 4
- Frame Color Black
- Maximum Load Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 793LF7
- Zoro # G206135855
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Height | 14 3/8 in |
Caster Stem Length | 30 mm |
Overall Height | 14 3/8 in |
Seat Height | 14 3/8 in |
Caster Stem Diameter | 6 mm |
Overall Length | 14 3/8 in |
Overall Width | 14 3/16 in |
Caster Wheel Diameter | 2 in |
Details
Includes | Bottom Tray, Drawer |
Number of Wheels | 4 |
Frame Color | Black |
Maximum Load Capacity | 250 lb |
Frame Material | Steel |
Item | Creeper Seat |
Caster Material | PVC |
Frame Gauge | 18 ga |
Creeper Material | Steel; Plastic |
Creeper Color | Black |
Duty Rating | Standard-Duty |
Caster Configuration | (4) Swivel |
Seat Adjustability | Fixed |
Creeper Seat Style | Creeper Seat |
Description
Creeper Seat,250 lb,14-3/8" H,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Head Bolt Wrench, 8mm, Toyota/Lexus (9290)
- AGS Cerami-Glyde Silicone Brake Lubricant, Tube, 4 oz (CM-4)
- SKF Shaft Seal, 1-3/4 x 2-39/64 x 5/16", CRWA1, NBR (17443)
- FORTRESS MARINE ANCHORS Guardian G-7 4lb Anchor (G-7)
- WESTWARD Pneumatic Seat Creeper, 17-1/3 In (1MZJ1)
- WESTWARD Creeper, 36 5/8 x 17 15/16 x 4 1/8 In (1YER9)
- WESTWARD Polymer Creeper, 40x18 1/2 In (1YER7)
- WESTWARD Creeper Seat, Standard Duty, Fixed, 300 lb Max Load Capacity, 18 1/2 in Seat Height (1MZH7)
- WESTWARD Creeper, 40 3/16 x 16 3/4 x 4 1/8 In (1YER5)
- WESTWARD Z Folding Creeper, 40 In., 450 Lb. Cap. (46V237)
- WHITESIDE Creeper, 4-5/8" H, Steel, 6 Wheels (34VHD6VIP)
- Westward Creepers & Dollies