Shop All Creepers & Dollies
Westward
Creeper, 40 3/16 x 16 3/4 x 4 1/8 In
Mfr # 1YER5
Zoro # G0901862
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Material Frame: Tubular Steel
- Length 40 3/16 in
- Includes (6) Caster
- Width 16 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YER5
- Zoro # G0901862
- UPC # 190735758632
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 40 3/16 in |
Width | 16 3/4 in |
Caster Size | 2 1/2 in |
Height | 4 1/8 in |
Overall Length | 40 3/8 in |
Overall Width | 16 3/4 in |
Overall Height | 4 1/8 in |
Dimensions | 16 3/4 in x 4 1/8 in |
Caster Diameter | 3 in |
Height Range | 4 1/8 in |
Details
Load Capacity | 250 lb |
Material | Frame: Tubular Steel |
Includes | (6) Caster |
Features | Drop Rail |
Number of Wheels | 6 |
Item | Creeper |
Frame Material | Steel |
Caster Type | Swivel |
Caster Configuration | (6) Swivel |
Headrest Style | Padded |
Duty Rating | Standard-Duty |
Maximum Load Capacity | 250 lb |
Creeper Seat Style | Creeper |
Creeper Material | Steel |
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Standard-Duty, Maximum Load Capacity 250 lb, Dimensions 16 3/4 in x 4 1/8 in, Height Range 4 1/8 in, Frame Material Steel, Caster Diameter 3 in, Caster Configuration (6) Swivel, Creeper Material Steel, Headrest Style Padded, Height 4 1/8 in, Includes (6) Caster, Overall Height 4 1/8 in, Overall Length 40 3/8 in, Overall Width 16 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Separator, Cartridge, 4-1/8in. L (BF9922-O)
- ILC Replacement for Southern Precision 1816 replacement light bulb lamp, 4PK (1816 SOUTHERN PRECISION)
- SPEC-D TUNING 89-94 Nissan 240Sx Altezza Tail Light Chrome, LT-S1389JM3-TM (LT-S1389JM3-TM)
- STANDARD HORIZON GX1400 Fixed Mount VHF - White (GX1400W)
- WESTWARD Pneumatic Seat Creeper, 17-1/3 In (1MZJ1)
- WESTWARD Creeper, 40 3/16 x 16 3/4 x 5 In (1YEU2)
- WESTWARD Z Folding Creeper, 40 In., 450 Lb. Cap. (46V237)
- WESTWARD Creeper, 250lb, 4-3/4"H, 35-7/16"L, 16-3/4"W (793LF6)
- WESTWARD Creeper Seat, Standard Duty, Fixed, 300 lb Max Load Capacity, 18 1/2 in Seat Height (1MZH7)
- WESTWARD Creeper, 36 5/8 x 17 15/16 x 4 1/8 In (1YER9)
- WHITESIDE Mechanic Seat, 14" H, Steel, 4 Wheels (HSPJR)
- Westward Creepers & Dollies