Shop All Creepers & Dollies
This Product is Discontinued
Westward
Creeper, 40-1/2 x 16 x 4-1/2 (Discontinued)
Mfr # 1UBH4
Zoro # G1254057
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 300 lb
- Material Frame: Steel
- Length 40 1/2 in
- Width 16 in
- Features Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1UBH4
- Zoro # G1254057
- UPC # 190735756867
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 40 1/2 in |
Width | 16 in |
Caster Size | 2 1/2 in |
Height | 4 1/2 in |
Overall Width | 16 in |
Overall Height | 4 1/2 in |
Overall Length | 40 1/2 in |
Caster Diameter | 2 1/2 in |
Dimensions | 16 in x 4 1/2 in |
Height Range | 4 1/2 in |
Details
Load Capacity | 300 lb |
Material | Frame: Steel |
Features | Folding |
Number of Wheels | 8 |
Caster Type | Spring Ride Swivel |
Frame Material | Steel |
Item | Creeper |
Caster Configuration | (8) Swivel |
Creeper Material | Steel |
Maximum Load Capacity | 300 lb |
Duty Rating | Standard-Duty |
Creeper Seat Style | Creeper |
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Standard-Duty, Maximum Load Capacity 300 lb, Dimensions 16 in x 4 1/2 in, Height Range 4 1/2 in, Frame Material Steel, Caster Diameter 2 1/2 in, Caster Configuration (8) Swivel, Creeper Material Steel, Height 4 1/2 in, Includes (8) Caster, Overall Height 4 1/2 in, Overall Length 40 1/2 in, Overall Width 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.