Shop All Creepers & Dollies
Westward
Creeper, 36 5/8 x 17 15/16 x 4 1/8 In
Mfr # 1YER9
Zoro # G0658804
original price:
$99.47
25% off
new price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Material Frame: Tubular Steel
- Length 36 in
- Includes (6) Caster
- Width 16 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YER9
- Zoro # G0658804
- UPC # 190735758656
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 36 in |
Width | 16 11/16 in |
Caster Size | 2 1/2 in |
Height | 3 11/16 in |
Overall Width | 17 11/16 in |
Overall Length | 36 1/4 in |
Overall Height | 3 11/16 in |
Height Range | 3 11/16 in |
Dimensions | 17 11/16 in x 3 11/16 in |
Caster Diameter | 2 1/2 in |
Details
Load Capacity | 250 lb |
Material | Frame: Tubular Steel |
Includes | (6) Caster |
Number of Wheels | 6 |
Headrest | Padded |
Caster Type | Swivel |
Item | Creeper |
Frame Material | Steel |
Creeper Seat Style | Creeper |
Creeper Material | Steel |
Maximum Load Capacity | 250 lb |
Headrest Style | Padded |
Caster Configuration | (6) Swivel |
Duty Rating | Standard-Duty |
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Standard-Duty, Maximum Load Capacity 250 lb, Dimensions 17 11/16 in x 3 11/16 in, Height Range 3 11/16 in, Frame Material Steel, Caster Diameter 2 1/2 in, Caster Configuration (6) Swivel, Creeper Material Steel, Headrest Style Padded, Height 3 11/16 in, Includes (6) Caster, Overall Height 3 11/16 in, Overall Length 36 1/4 in, Overall Width 17 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Led Strip Light White Led 24V (958124401)
- HALTEC Light Extension, 5-1/8" (HE-373)
- MOTORCRAFT Compressor Asy, Ycc393 (YCC393)
- DEE ZEE BLUE LABEL SERIES 48IN SIDE MOUNT TOOL BOX - BLACK (DZ9748B)
- WESTWARD Creeper Seat, 250 lb, 14-3/8" H, Black (793LF7)
- WESTWARD Pneumatic Seat Creeper, 17-1/3 In (1MZJ1)
- WESTWARD Polymer Creeper, 40x18 1/2 In (1YER7)
- WESTWARD Creeper Seat, Standard Duty, Fixed, 300 lb Max Load Capacity, 18 1/2 in Seat Height (1MZH7)
- WESTWARD Creeper, 40 3/16 x 16 3/4 x 4 1/8 In (1YER5)
- WESTWARD Creeper, 250lb, 4-3/4"H, 35-7/16"L, 16-3/4"W (793LF6)
- WESTWARD Creeper, 40 3/16 x 16 3/4 x 5 In (1YEU2)
- Westward Creepers & Dollies