Shop All Router Accessories
Westward
Cove Rtr Bit, Carbide Tipped, 7/8 In
Mfr # 16Y606
Zoro # G4923676
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 1/4" Cove For Decorative Edging, Inverted Radius
- Shank Dia. (In.) 1/4
- Cutting Dia. (In.) 7/8
- Depth of Cut (In.) 3/8
- Radius (In.) 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 16Y606
- Zoro # G4923676
- UPC # 190735743942
- Country of Origin China
- Category Router Accessories
Dimensions
Shank Dia. (In.) | 1/4 |
Cutting Dia. (In.) | 7/8 |
Depth of Cut (In.) | 3/8 |
Radius (In.) | 3/16 |
Shank Length (In.) | 1-1/4 |
Cutting Length (In.) | 1/2 |
Overall Length (In.) | 2-3/16 |
Bearing Dia. (In.) | 1/2 |
Flute Length (In.) | 3/8 |
Length of Cut | 1/2 in |
Overall Length | 2 3/16 in |
Radius | 3/16 in |
Flute Length | 1/2 in |
Shank Length | 1 11/32 in |
Shank Dia. | 1/4 in |
Cutter Dia. | 7/8 in |
Description
Cove Cut Profile Router Bit, Carbide Tipped, 7/8 in Cutter Dia., Fractional Inch, 1/2 in, 2 3/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (BD122)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X14)
- GREENLEE Punch Unt 2-1/4 Pop (12351)
- BON TOOL Bon 82-135 Rocker Adapter (82-135)
- WESTWARD Straight Router Bit, 5/8 In (45J306)
- WESTWARD Straight Rtr Bit Carbide Tipped, 1/4 In (16Y634)
- WESTWARD Straight Router Bit, 7/8 In (45J307)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y595)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 1/4 In (16Y589)
- WESTWARD Flush Trim Rtr Bit Carbide Tipped, 1/2 In (16Y549)
- MAKITA Guide Holder (122700-3)
- Westward Routers & Accessories