Shop All Drain Cleaning Accessories
Westward
Coupling Pin Key, 7/8 in Connector
Mfr # 22XP55
Zoro # G7491206
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 7/8 in
- For Use With Drain Cleaning Machines
- size 7/8"
- Connection Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22XP55
- Zoro # G7491206
- UPC # 190735775752
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 7/8 in |
size | 7/8" |
Connection Size | 7/8 in |
Overall Length | 3 7/8 in |
Overall Height | 1/8 in |
Overall Width | 1 3/8 in |
Compatible Cable or Hose Diameter | 7/8 in |
Details
Item | Coupling Pin Key |
Material | Steel |
For Use With | Drain Cleaning Machines |
Fits Brand | Westward |
Features | 7/8" Connector |
Accessory Type | Coupling Pin Key |
Compatible Cleaner Manufacturer Part Number | SP-HD75-1 |
Product Type | Coupling Pin Key |
Compatible Cleaner Series | 7DD56 |
Description
Coupling Pin Key, Product Type Coupling Pin Key, Compatible Cleaner Manufacturer Part Number SP-HD75-1, Compatible Cleaner Series 7DD56, Material Steel, Compatible Cable or Hose Diameter 7/8 in, Compatible Cleaner Grainger Part Number 22XP40, 7DD56, Connection Size 7/8 in, Features 7/8 In. Connector, Fits Brand Westward, For Use With Drain Cleaning Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® 31120 #14 14" 2" Capacity Aluminum Offset Pipe Wrench (31120)
- MITUTOYO Radius Gage Set, 0.010-0.500, 26 Leaves (186-906)
- HYDE Knife Putty Hammer Head Ss 2In (06308)
- CRESCENT LUFKIN 13mm x 3m P1000 Series Yellow Clad A9 Blade Power Return Tape Measure (PHV1023CMN)
- WESTWARD Drain Cleaning Cable, Inner C, 3/4inx50ft (20GZ37)
- WESTWARD Double Cutter, 3 D x 3-7/8 in L, 8 in Cap (22XP61)
- WESTWARD Hollow Core Cable, 5/16 in x 50 ft (22XP44)
- WESTWARD Inner Core Cable, 3/8 in x 75 ft (22XP48)
- WESTWARD Drain Cleaning Cable, 1-5/8 x 26 in, Steel (49U742)
- WESTWARD Inner Core Cable, Bulb Auger, 5/16 x 25 (22XP42)
- MILWAUKEE TOOL TRAPSNAKE 25 ft. Auger with CABLE DRIVE Drain Cleaner (49-16-2573)
- Westward Drain Cleaning Equipment