Shop All Countersinks
Westward
Countersink Set, 5 PC, 3 FL, 82 Deg, HSS
Mfr # 21ML13
Zoro # G5259213
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Shank Dia. 1/4", 3/8", 1/2", 3/4", 1"
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21ML13
- Zoro # G5259213
- UPC # 190735766996
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/4", 3/8", 1/2", 3/4", 1" |
Overall Length | 1-1/2", 1-3/4", 2", 2-5/8", 2-3/4" |
Shank Length | 7/8", 7/8", 1", 1-1/4", 1-1/4" |
Body Dia. (In.) | 1/4, 3/8, 1/2, 3/4, 1 |
Sizes Included | 1/4", 3/8", 1/2", 3/4", 1" |
Details
Item | Countersink Set |
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Application | For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood |
Included Angle | 82 Degrees |
Measurement System | Fractional Inch |
Cutting Capacity (In.) | 1/4, 3/8, 1/2, 3/4, 1 |
Finish | Bright (Uncoated) |
Type | Single Ended |
Material | High Speed Steel |
Number of Pieces | 5 |
Included Angle (Deg.) | 82 |
Description
Countersink Set, 82 Degrees , 5, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 19 mm X 1/2 in. drive Metric 6 Point Impact Socket 1 pc (CIMS18N)
- X1 TOOLS 5/16 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2060x1)
- TEKTON 10 mm Short Arm Ball End Hex L-Key (KLX87100)
- WIHA Torquefix Softfinish Handle, Pre-Sets 80 (28521)
- WESTWARD Countersink, 3 FL, 82 Deg, 1 In, HSS (21ML11)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS, Even (21ML27)
- WESTWARD Countersink Set, 5 PC, 1 FL, 82 Deg, HSS (21ML06)
- WESTWARD Countersink, 6 FL, 82 Deg, 5/8, HSS, Even (21ML30)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS (21ML23)
- WESTWARD Countersink, 6 FL, 82 Deg, 1 1/4, HSS, Even (21ML38)
- LINK 6MM HSS Se 6.1 X 13.49 Drill 12.70 X 50.79 Body 7.93 X 15.87 Shank (70-L3-382)
- Westward Countersinks