Shop All Countersinks
Westward
Countersink, 6 FL, 82 Deg, 3/4, HSS, Even
Mfr # 21ML28
Zoro # G5234013
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Number of Flutes 6
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 21ML28
- Zoro # G5234013
- UPC # 190735767146
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Dia. (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Body Dia. (In.) | 3/4 |
Sizes Included | 3/4" |
Shank Length | 1 1/4 in |
Overall Length (In.) | 2-5/8 |
Pilot Dia. | 3/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 82 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16 Carbide Drill Mill 2 Flute 90 Deg. Pt ALTIN Coated (5541726)
- VAST Right Angle Clamp 2-1/2", Hot Dip, PK10 (V116 2-1/2HDG-10)
- DEWALT 20V 7/16" (DCF898P2 DCB205)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H3228GD)
- WESTWARD Countersink, 1 FL, 82 Deg, 5/8, HSS, Uncoated (21ML01)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS, Even (21ML27)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML26)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS (21ML23)
- WESTWARD Countersink, 1 FL, 82 Deg, 1 1/4, HSS (21ML04)
- WESTWARD Countersink, 1 FL, 82 Deg, 1 In, HSS (21ML03)
- KEO Countersink, 6 FL, 120 Deg, 3/4, Cobalt, TiN (55609-TiN)
- Westward Countersinks, Center Drills & Spotting Drills