Shop All Countersinks
Westward
Countersink, 6 FL, 82 Deg, 1/2, HSS, Even
Mfr # 21ML34
Zoro # G5234031
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/2 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 21ML34
- Zoro # G5234031
- UPC # 190735767207
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Shank Length | 1 in |
Body Dia. (In.) | 1/2 |
Shank Length (In.) | 1 |
Shank Dia. (In.) | 3/8 |
Overall Length (In.) | 2 |
Pilot Dia. | 1/2 in |
Sizes Included | 1/2" |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 82 Degrees , 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 7 in Crimper 6 to 30 AWG (32945)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Ball (21EB1)
- AMPG Dovetail Swivel Holder, 3.30, 3/8mm Shank (Z9649)
- CS UNITEC TCT Hole Saw, 2-1/4" X 1" (1-1-172)
- WESTWARD Countersink, 1 FL, 82 Deg, 3/8, HSS, Uncoated (21MK98)
- WESTWARD Countersink, 6 FL, 82 Deg, 3/4, HSS, Even (21ML28)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML26)
- WESTWARD Countersink, 3 FL, 82 Deg, 1/4, HSS (21ML12)
- WESTWARD Countersink, 3 FL, 82 Deg, 3/4, HSS (21ML09)
- WESTWARD Countersink, 6 FL, 82 Deg, 1 In, HSS (21ML18)
- M.A. FORD Endmill 1 X 2-1/4 .030Cr (78125002)
- Westward Countersinks