Shop All Countersinks
Westward
Countersink, 6 FL, 82 Deg, 1 In, HSS, Even
Mfr # 21ML31
Zoro # G5234101
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Number of Flutes 6
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 21ML31
- Zoro # G5234101
- UPC # 190735767177
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-3/4 |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 1 |
Sizes Included | 1" |
Shank Dia. (In.) | 1/2 |
Pilot Dia. | 1 in |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 82 Degrees , 1 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Rule, Aluminum, 12 In, 1/8, 1/16 In Grad (J112)
- CRESCENT 10" Heavy-Duty End Cutting Nipper Pliers (GG010HN)
- BON TOOL Pour Pot Bander (19-216)
- DREMEL Structured Cutter, 1/4 Dia (9931)
- WESTWARD Countersink, 3 FL, 82 Deg, 1/4, HSS (21ML12)
- WESTWARD Countersink, 3 FL, 82 Deg, 5/8, HSS (21ML10)
- WESTWARD Countersink, 6 FL, 82 Deg, 5/8, HSS, Even (21ML30)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML26)
- WESTWARD Countersink, 6 FL, 82 Deg, 3/4, HSS, Even (21ML28)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS (21ML21)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/4", Number of Flutes: 3 (HS3-1/4-82T)
- Westward Countersinks