Shop All Countersinks
Westward
Countersink, 3 FL, 82 Deg, 3/8, HSS
Mfr # 21ML08
Zoro # G5233882
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 21ML08
- Zoro # G5233882
- UPC # 190735766941
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Overall Length (In.) | 1-3/4 |
Shank Dia. (In.) | 1/4 |
Shank Length (In.) | 7/8 |
Body Dia. (In.) | 3/8 |
Shank Length | 7/8 in |
Sizes Included | 3/8" |
Pilot Dia. | 3/8 in |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 82 Degrees , 3/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-7/32" Quick Change Sheet Metal Carbide Cutter (49-57-8317)
- BON TOOL Bon 84-844 Pencil, White Casing Medium Red/Black Lead, (72/Pkg) (84-844)
- DREMEL High Speed Cutter (114)
- DAKE Hydraulic Press, 20 tons Frame Cap. (972220)
- WESTWARD Countersink, 1 FL, 82 Deg, 3/8, HSS, Uncoated (21MK98)
- WESTWARD Countersink Set, 5 PC, 1 FL, 82 Deg, HSS (21ML06)
- WESTWARD Countersink, 3 FL, 82 Deg, 5/8, HSS (21ML10)
- WESTWARD Countersink, 3 FL, 82 Deg, 1/2, HSS (21ML07)
- WESTWARD Countersink, 1 FL, 82 Deg, 1 In, HSS (21ML03)
- WESTWARD Countersink, 6 FL, 82 Deg, 3/4, HSS, Even (21ML28)
- OSG Countersink, Multi FL, 60 deg., 2in L, 1/4in (701-2500)
- Westward Countersinks, Center Drills & Spotting Drills