Shop All Countersinks
Westward
Countersink, 3 FL, 82 Deg, 3/4, HSS
Mfr # 21ML09
Zoro # G5233952
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21ML09
- Zoro # G5233952
- UPC # 190735766958
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Dia. (In.) | 1/2 |
Sizes Included | 3/4" |
Overall Length (In.) | 2-5/8 |
Pilot Dia. | 3/4 in |
Body Dia. (In.) | 3/4 |
Shank Length (In.) | 1-1/4 |
Shank Length | 1 1/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 82 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Driver Bit and Nut Setter Set, 6 pieces (V4N2B3)
- MOODY TOOL JIS Driver, ESD Long, 2.5mm (51-2400)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 5/64 (C18431)
- DIABLO Step Drill Bit (15 Steps), 7/8"- 1-3/8 (DSD1375S15)
- WESTWARD Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (21MK99)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS, Even (21ML27)
- WESTWARD Countersink, 3 FL, 82 Deg, 5/8, HSS (21ML10)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML26)
- WESTWARD Countersink Set, 5 PC, 3 FL, 82 Deg, HSS (21ML13)
- WESTWARD Countersink, 6 FL, 82 Deg, 3/4, HSS, Even (21ML28)
- M.A. FORD Xt Endmill 3/8X1X.015R (64100073)
- Westward Countersinks