Shop All Countersinks
Westward
Countersink, 3 FL, 82 Deg, 1/4, HSS
Mfr # 21ML12
Zoro # G5233873
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21ML12
- Zoro # G5233873
- UPC # 190735766989
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Shank Dia. (In.) | 1/4 |
Pilot Dia. | 1/4 in |
Sizes Included | 1/4" |
Body Dia. (In.) | 1/4 |
Overall Length (In.) | 1-1/2 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 82 Degrees , 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tool Apron, Tool Vest, Black/Yellow/Gray, Polyester, 16 Pockets (FMST530201)
- DMT Dia-Sharp Magna-Disc Sharpening Kit (DMDS-S)
- CRAFTSMAN Sockets, 6-pc SAE Hex Bit Socket, SAE 3/8" Drive (CMMT34447)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 27mm (80812)
- WESTWARD Countersink, 1 FL, 82 Deg, 1/4, HSS, Uncoated (21ML02)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS, Even (21ML34)
- WESTWARD Countersink Set, 5 PC, 3 FL, 82 Deg, HSS (21ML13)
- WESTWARD Countersink Set, 5 PC, 1 FL, 82 Deg, HSS (21ML06)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS (21ML23)
- WESTWARD Countersink, 6 FL, 82 Deg, 3/4, HSS, Even (21ML28)
- VERSADRIVE HMT Tungsten Carbide MultiSink 1-1/2 in. x 82 Degree (601057-0010)
- Westward Countersinks