Shop All Countersinks
Westward
Countersink, 3 FL, 82 Deg, 1/2, HSS
Mfr # 21ML07
Zoro # G5233943
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21ML07
- Zoro # G5233943
- UPC # 190735766934
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Body Dia. (In.) | 1/2 |
Pilot Dia. | 1/2 in |
Shank Length (In.) | 1 |
Sizes Included | 1/2" |
Overall Length (In.) | 2 |
Shank Dia. (In.) | 1/4 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 82 Degrees , 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIVER MACHINERY Oscilating Spindle Sander (6910.003)
- BETA 10mm Color coded, Ball end Hex Key, Chrome-plated, Orange (000961610)
- KIPP Adjustable Handle Size: 5, M12X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.5122X25)
- INNOVATIVE COMPONENTS Snap Lock T Knob, M6 Thread Size, 1-1/4" Dia., Thru Tap (KNH4-HEXTH1----)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS (21ML21)
- WESTWARD Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (21MK97)
- WESTWARD Countersink, 6 FL, 82 Deg, 1 1/4, HSS, Even (21ML38)
- WESTWARD Countersink, 3 FL, 82 Deg, 5/8, HSS (21ML10)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML26)
- WESTWARD Countersink Set, 5 PC, 1 FL, 82 Deg, HSS (21ML06)
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, Single Flute (56758)
- Westward Countersinks