Shop All Countersinks
Westward
Countersink, 1 FL, 82 Deg, 5/8, HSS, Uncoated
Mfr # 21ML01
Zoro # G5233812
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Westward
- MFR # 21ML01
- Zoro # G5233812
- UPC # 190735766873
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Overall Length (In.) | 2-1/4 |
Body Dia. (In.) | 5/8 |
Shank Dia. (In.) | 3/8 |
Sizes Included | 5/8" |
Shank Length | 1 in |
Shank Length (In.) | 1 |
Pilot Dia. | 5/8 in |
Size - Decimal | 5/8 in - 0.6250 |
Details
Description
Countersink, 82 Degrees , 5/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Dado Table Saw Insert, 16 in. L, 1 in. H (TSI-DJB)
- EREM Tweezer, Fine Tip, Ultra Fine, Economy (3CSASL)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018UM)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 160 mm (48-20-8046)
- WESTWARD Countersink, 3 FL, 82 Deg, 5/8, HSS (21ML10)
- WESTWARD Countersink, 3 FL, 82 Deg, 1/4, HSS (21ML12)
- WESTWARD Countersink, 3 FL, 82 Deg, 3/8, HSS (21ML08)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS (21ML21)
- WESTWARD Countersink, 3 FL, 82 Deg, 1/2, HSS (21ML07)
- WESTWARD Countersink Set, 5 PC, 1 FL, 82 Deg, HSS (21ML06)
- LINK 3Xd English HSS Combined Drill & Counterbore 9 Pc Set (05-L2-388)
- Westward Countersinks