Shop All Countersinks
Westward
Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated
Mfr # 21MK99
Zoro # G5233803
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21MK99
- Zoro # G5233803
- UPC # 190735766866
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Dia. (In.) | 1/2 |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-5/8 |
Body Dia. (In.) | 3/4 |
Sizes Included | 3/4" |
Pilot Dia. | 3/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 82 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Economixer 200, W/Ratio 15 to1 to 45 to 1 (EMIX200)
- SITEPRO LT6-900 Meridian 22X Optical Level-Transit Kit (44-D8834K-1T)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54246)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22845)
- WESTWARD Countersink, 3 FL, 82 Deg, 3/4, HSS (21ML09)
- WESTWARD Countersink, 3 FL, 82 Deg, 1 In, HSS (21ML11)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS, Even (21ML27)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML39)
- WESTWARD Countersink, 6 FL, 82 Deg, 3/4, HSS, Even (21ML28)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS, Even (21ML36)
- CMT Dwl Drill W/ Countersink, Left, 10mm dia (376.100.12)
- Westward Countersinks, Center Drills & Spotting Drills