Shop All Countersinks
Westward
Countersink, 1 FL, 82 Deg, 1/4, HSS, Uncoated
Mfr # 21ML02
Zoro # G5233846
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21ML02
- Zoro # G5233846
- UPC # 190735766880
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Sizes Included | 1/4" |
Body Dia. (In.) | 1/4 |
Overall Length (In.) | 1-1/2 |
Pilot Dia. | 1/4 in |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 82 Degrees , 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Bon Bulk Grouting Gun - 24 OZ (21-286)
- PROTO 1/4 in Drive Universal Joint, SAE, Black Oxide, 1 3/8 in L (J66170P)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0015 In (19150)
- APEX TOOL GROUP Ext 3/8 Fmale Sq Drv 3/8 Male (EX-374-B)
- WESTWARD Countersink, 3 FL, 82 Deg, 1/4, HSS (21ML12)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS (21ML23)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML39)
- WESTWARD Countersink, 3 FL, 82 Deg, 1 In, HSS (21ML11)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS, Even (21ML34)
- WESTWARD Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (21MK99)
- KEO Countersink, 6 Fl, 82 Deg, 3/4, Cobalt (55529)
- Westward Countersinks, Center Drills & Spotting Drills