Shop All Countersinks
Westward
Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated
Mfr # 21MK97
Zoro # G5233837
original price:
$13.09
9% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21MK97
- Zoro # G5233837
- UPC # 190735766842
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Shank Length | 1 in |
Overall Length (In.) | 2 |
Body Dia. (In.) | 1/2 |
Shank Length (In.) | 1 |
Pilot Dia. | 1/2 in |
Shank Dia. (In.) | 1/4 |
Sizes Included | 1/2" |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 82 Degrees , 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST TOOL HANGER METL BLK 25 in. (V724BLD)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 5/8 in Size, Deep Socket, Natural (DWI-3/4D1-5/8)
- ZORO SELECT Construction Reamer, 1/2 In., 5-7/8 In. L (13H818)
- TUNGALOY Turning Indexable Insert, TPU433 Ux, PK10 (6809100)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS (21ML21)
- WESTWARD Countersink, 3 FL, 82 Deg, 1/2, HSS (21ML07)
- WESTWARD Countersink, 1 FL, 82 Deg, 3/8, HSS, Uncoated (21MK98)
- WESTWARD Countersink, 6 FL, 82 Deg, 1 In, HSS (21ML18)
- WESTWARD Countersink, 1 FL, 82 Deg, 1/4, HSS, Uncoated (21ML02)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS (21ML23)
- SHAVIV Shaviv Set Fr Aluminum (155-00223)
- Westward Countersinks