Shop All Core Drill Bits
This Product is Discontinued
Westward
Core Bit, 5/8-11, 2-1/2 In, 11 In, Masonry (Discontinued)
Mfr # 29FZ59
Zoro # G5544201
This Product is Discontinued
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 2 1/2 in
- Drilling Depth 10 in
- Overall Length 11 in
- Thread Size 5/8-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 29FZ59
- Zoro # G5544201
- UPC # 190735790168
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 1/2 in |
Drilling Depth | 10 in |
Overall Length | 11 in |
Thread Size | 5/8-11 |
Size (In.) | 2-1/2 |
Drilling Length (In.) | 10 |
Maximum Drilling Depth | 10 in |
Core Diameter | 2 1/2 in |
Shank Thread Size | 5/8"-11 |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Dry |
Application | For Soft Brick and Concrete Block |
For Use With | Handheld Core Drill, Rig-Mounted Core Drill |
Primary Material Application | Brick, Concrete |
Connection Type | Permanent |
Shank Type - Machining | Straight |
For Tool Type | Handheld Core Drill, Rig-Mounted Core Drill |
Decimal Equivalent | 2.5 |
Description
Coring Bit, Dry, 2 1/2 in, 11 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 5/8 In.-11, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.