Shop All Core Drill Bits
This Product is Discontinued
Westward
Core Bit, 1-1/4-7, 3 In, 16 In, Concrete (Discontinued)
Mfr # 29FZ43
Zoro # G5578343
Free Shipping & Returns
This Product is Discontinued
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 3 in
- Drilling Depth 14 in
- Overall Length 16 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 29FZ43
- Zoro # G5578343
- UPC # 190735790007
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 in |
Drilling Depth | 14 in |
Overall Length | 16 in |
Thread Size | 1-1/4-7 |
Drilling Length (In.) | 14 |
Size (In.) | 3 |
Maximum Drilling Depth | 14 in |
Core Diameter | 3 in |
Shank Thread Size | 1 1/4"-7 |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
Application | For Cured Concrete with Hard Aggregate and Medium to Heavy Steel Reinforcement, and Asphalt Overlay on Concrete |
For Use With | Handheld Core Drill, Rig-Mounted Core Drill |
Connection Type | Permanent |
Shank Type - Machining | Straight |
Decimal Equivalent | 3 |
Primary Material Application | Asphalt, Concrete, Rebar |
For Tool Type | Handheld Core Drill, Rig-Mounted Core Drill |
Description
Coring Bit, Wet, 3 in, 16 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.