Shop All Automotive Polisher Accessories
Westward
Cordless Battery, 18 VDC, Use With 1VUB8
Mfr # 1VUC3
Zoro # G0316863
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With No. 1VUB8 Cordless Polisher
- Characteristics Charges Up 500 Times
- Voltage 18V DC
- Accessory Type Cordless Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1VUC3
- Zoro # G0316863
- UPC # 190735758069
- Country of Origin China
- Category Automotive Polisher Accessories
Details
For Use With | No. 1VUB8 Cordless Polisher |
Characteristics | Charges Up 500 Times |
Voltage | 18V DC |
Item | Cordless Battery |
Accessory Type | Cordless Battery |
Description
Cordless Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILENNIA SPK652S 6.5", 2-Way Marine Speakers - 150W - Silver (MILSPK652S)
- BALDWIN FILTERS Air Filter, 12-1/32 x 15-5/16 in. (PA2330)
- X-TRA SEAL Tire Repair Patches, 1-3/8 in., PK10 (11-493)
- JIF MARINE JIF Marine EDC Anodized Aluminum Quick Release Mounting Plates (EDC)
- WESTWARD Polishing Bonnet, 7 In, Sponge (1VUD3)
- ZORO SELECT Polishing Pad, Curved Edge, 7-1/2 In, Wool (12U071)
- STRONG CREATION ENTERPRISE LTD Glassmaster Pro Assorted Bonne (KTD-76003)
- FLEX NORTH AMERICA Polishing Pad, 2" Size, Rubber, Yellow (556115)
- 3M 1-Step Foam Finishing Pad, 33033, 4 in, 2PK (7100191418)
- FLEX NORTH AMERICA Polishing Pad, 3" Size, Foam, Black (555140)
- 3M Hook-and-Loop Disc Backup Pad, 7D (05717)
- Westward Automotive Polisher Accessories