Shop All Hand Saws
Westward
Coping Saw, 6 In L, Soft Grip, Carbide
Mfr # 13P497
Zoro # G5089165
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Plastic, Tile
- Length 11 in
- Blade Length 6 in
- Teeth per Inch 15
- Blade Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 11 in |
Blade Length | 6 in |
Overall Length | 11 in |
Details
Hand Saw Application | Plastic, Tile |
Item | Coping Saw |
Teeth per Inch | 15 |
Blade Material | Tungsten Carbide |
Tether Capable | Tether Capable |
Insulated / Uninsulated | Uninsulated |
Nonsparking | No |
Frame Material | Steel |
Characteristics | Cuts On Forward And Reverse Strokes In Any Direction And Turns In Its Own Thickness |
Handle Design | Ergonomic Soft Grip |
Handle Material | Rubber |
Features | Cuts On Forward And Reverse Strokes In Any Direction And Turns In Its Own Thickness |
Function | For Cutting Ceramics, Glass, Plastic, Fiberglass, Brick, Concrete And Marble |
Tether Style | Tether Capable |
Material Application | Brick, Ceramics, Fiberglass, Glass, Plastic |
Hand Saw Product Type | Coping Saws |
Non-Sparking | No |
Description
Coping Saw, Blade Length 6 in, Blade Material Tungsten Carbide, Features Cuts On Forward And Reverse Strokes In Any Direction And Turns In Its Own Thickness, Frame Material Steel, Hand Saw Application Plastic, Tile, Hand Saw Product Type Coping Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hand File, American, Rectangular, 8 In. L (21-106)
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-11' 6)
- DRILL AMERICA 82 Degree Pilotless Countersink for #6 screw (WELCS-6S)
- ESTWING Mini Folding Lock Back Utility Knife with Disposable Razor Blade (42442)
- WESTWARD Hand Saw, Tool Box, 15 in Blade, 9 TPI, Wood (46A926)
- WESTWARD Hand Saw, Short Cut, 15 in, 7 TPI (21HT84)
- WESTWARD Hacksaw Kit, 2pc (4YR51)
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW7)
- WESTWARD Key Hole Saw, 6-1/4 In, 8 TPI, SoftGrip, Stl (13P495)
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW6)
- SILKY ZUBAT Ultimate Professional Curved Hand Saw 330mm Progressive Teeth 746-33 (746-33)
- Westward Cutting and Shaping Tools