Shop All Radiator Tools
This Product is Discontinued
Westward
Cooling System Radiator Adapter Kit (Discontinued)
Mfr # 1YMJ4
Zoro # G0468772
This Product is Discontinued
Key Features
- Number of Pieces 3
- Color/Finish Red Plastic Cap andChrome-Plated Adapter
- Type Cooling System Radiator Adapter Kit
- For Use With Acura, Chevrolet, Chrysler, GEO, Honda, Lexus, Mazda, Mitsubishi, Toyota
- Finish Chrome-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YMJ4
- Zoro # G0468772
- UPC # 190735759059
- Country of Origin Taiwan, Province of China
- Category Radiator Tools
Details
Item | Pressure Tester |
Number of Pieces | 3 |
Color/Finish | Red Plastic Cap andChrome-Plated Adapter |
Type | Cooling System Radiator Adapter Kit |
For Use With | Acura, Chevrolet, Chrysler, GEO, Honda, Lexus, Mazda, Mitsubishi, Toyota |
Finish | Chrome-Plated |
Tool Type | Cooling System Radiator Adapter Kit |
Vehicle Make/Model/Year | Acura, Chevrolet, Chrysler, GEO, Honda, Lexus, Mazda, Mitsubishi, Toyota |
Vehicle Make | Acura, Chevrolet, Chrysler, GEO, Honda, Lexus, Mazda, Mitsubishi, Toyota |
Description
Pressure Tester, Tool Type Cooling System Radiator Adapter Kit, Vehicle Make/Model/Year Acura, Chevrolet, Chrysler, GEO, Honda, Lexus, Mazda, Mitsubishi, Toyota, For Use With Acura, Chevrolet, Chrysler, GEO, Honda, Lexus, Mazda, Mitsubishi, Toyota, Finish Chrome-Plated, Number of Pieces 3, Vehicle Make Acura, Chevrolet, Chrysler, GEO, Honda, Lexus, Mazda, Mitsubishi, Toyota
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.